-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Surge Protection Outlet Strip |
---|---|
Color | Black |
Cord Length | 15ft. |
Depth | 3-51/64" |
Gauge/Conductor | 14/3 |
Height | 3.75" |
Housing Material | Steel |
Length | 19" |
Max. Amps | 15 |
Max. Surge Current | 30kA |
Mounting Style | Rack |
NEC Cord Designation | SJT |
NEMA Plug Configuration | 5-15P |
---|---|
NEMA Receptacle Configuration | 5-15R |
Number of Outlets | 8 |
Number of Transformer Outlets | 4 |
Phase | 1 |
Plug Type | NEMA 5-15P |
Power Indicator | Yes |
Rated Joules | 450 |
Receptacle Type | NEMA 5-15R |
Voltage | 125 |
Width | 1.75" |
Height (cm) | 9.8 |
---|---|
Length (cm) | 51.3 |
Width (cm) | 21.5 |
HS Code | 8537109070 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.4705 |
Please note that the item you have bought is a 115V.