Sign In

PORTER CABLE 59381 Hinge Butt Template Kit 1 3/8-2 1/2 Inch T

In Stock
Item: AC2VRH
Model: 59381
Cross Ref: 2NDZ6

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$466.98 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Hinge Butt Template Kit

Shipping Information

Height (cm) 44.7
Length (cm) 78.74
Width (cm) 13.72
HS Code 8465920058
Country Of Origin TW
Weight (kg) 11.63

Explore Products

Please note that the item you have bought is a 115V.

Agree