|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS R51001-BR Self Drill Screw Pan Framing #7 - Pack Of 10000

Model: R51001-BR
Item: AA2KHK
Cross Reference: 10N451
£180.71

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.311"
Head Height 0.114"
Head Type Pan
Length 7/16"
Material 1018-1022 Steel
Size #7
System of Measurement Inch
Online - Live Chat