|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P50070-PK Self Drill Screw Bugle #8 2 5/8 Inch - Pack Of 425

Model: P50070-PK
Item: AA2JVZ
Cross Reference: 10M915
£43.13

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.346"
Head Type Bugle
Length 2-5/8"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat