|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P50050-PK Self Drill Screw Bugle #6 1 7/8 Inch - Pack Of 825

Model: P50050-PK
Item: AA2JVX
Cross Reference: 10M913
£49.53

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.334"
Head Type Bugle
Length 1-7/8"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat