|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P50020-PG Self Drill Screw Bugle #6 1 1/8 Inch - Pack Of 240

Model: P50020-PG
Item: AA2JUL
Cross Reference: 10M863
£11.35

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.334"
Head Type Bugle
Length 1-1/8"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat