|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49288-PG Self Drill Screw Hex 1/4 2 Inch Length - Pack Of 35

Model: P49288-PG
Item: AA2JUK
Cross Reference: 10M862
£10.87

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 3/8"
Finish Zinc Plated
Head Dia. 0.519"
Head Height 0.253"
Head Type Hex Washer
Length 2"
Material 1018-1022 Steel
Size 1/4"
System of Measurement Inch
Online - Live Chat