|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49280-PK Self Drill Screw Hex 1/4 3/4 Inch - Pack Of 350

Model: P49280-PK
Item: AA2JVN
Cross Reference: 10M905
£51.00

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 3/8"
Finish Zinc Plated
Head Dia. 0.519"
Head Height 0.253"
Head Type Hex Washer
Length 3/4"
Material 1018-1022 Steel
Size 1/4"
System of Measurement Inch
Online - Live Chat