|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49260-PK Self Drill Screw Hex Washer #12 Pack Of 400

Model: P49260-PK
Item: AA2JVK
Cross Reference: 10M902
£51.57

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.431"
Head Height 0.206"
Head Type Hex Washer
Length 1-1/4"
Material 1018-1022 Steel
Size #12
System of Measurement Inch
Online - Live Chat