|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49256-PG Self Drill Screw Hex #12 3/4 Inch Length Pk 110

Model: P49256-PG
Item: AA2JUA
Cross Reference: 10M853
£11.71

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.431"
Head Height 0.206"
Head Type Hex Washer
Length 3/4"
Material 1018-1022 Steel
Size #12
System of Measurement Inch
Online - Live Chat