|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49252-PK Self Drill Screw Hex #10 2 Inch Length Pack Of 400

Model: P49252-PK
Item: AA2JVG
Cross Reference: 10M898
£38.76

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.413"
Head Height 0.163"
Head Type Hex Washer
Length 2"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat