|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49252-PG Self Drill Screw Hex #10 2 Inch Length Pk 80

Model: P49252-PG
Item: AA2JTZ
Cross Reference: 10M852
£11.48

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.413"
Head Height 0.163"
Head Type Hex Washer
Length 2"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat