|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49244-PG Self Drill Screw Hex #10 1 Inch Length - Pack Of 120

Model: P49244-PG
Item: AA2JTW
Cross Reference: 10M849
£11.64

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.413"
Head Height 0.163"
Head Type Hex Washer
Length 1"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat