|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49230-PK Self Drill Screw Hex #10 1/2 Inch - Pack Of 950

Model: P49230-PK
Item: AA2JVA
Cross Reference: 10M892
£59.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.413"
Head Height 0.163"
Head Type Hex Washer
Length 1/2"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat