|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49220-PG Self Drill Screw Hex #8 1 1/4pk 140

Model: P49220-PG
Item: AA2JTQ
Cross Reference: 10M844
£11.87

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 1/4"
Finish Zinc Plated
Head Dia. 0.347"
Head Height 0.143"
Head Type Hex Washer
Length 1-1/4"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat