|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS P49216-PG Self Drill Screw Hex #8 3/4 Inch Length - Pack Of 205

Model: P49216-PG
Item: AA2JTN
Cross Reference: 10M842
£12.43

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 1/4"
Finish Zinc Plated
Head Dia. 0.347"
Head Height 0.143"
Head Type Hex Washer
Length 3/4"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat