|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 638110-BR Self Drill Screw Hex Washer 1/4 - Pack Of 2500

Model: 638110-BR
Item: AA2KGA
Cross Reference: 10N418
£473.28

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 3/8"
Finish Zinc Plated
Head Dia. 5/8"
Head Height 0.253"
Head Type Hex Washer
Length 1-1/4"
Material 1018-1022 Steel
Size 1/4"
System of Measurement Inch
Online - Live Chat