|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 638025-BR Self Drill Screw Hex Washer #10 Pack Of 4000

Model: 638025-BR
Item: AA2JXK
Cross Reference: 10M964
£514.94

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 5/8"
Head Height 0.163"
Head Type Hex Washer
Length 1-1/2"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat