|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 638015-BR Self Drill Screw Hex #10 1 Inch Length - Pack Of 5000

Model: 638015-BR
Item: AA2JXH
Cross Reference: 10M962
£544.25

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 5/8"
Head Height 0.163"
Head Type Hex Washer
Length 1"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat