|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 638010-BR Self Drill Screw Hex #10 3/4 Inch Length - Pack Of 6500

Model: 638010-BR
Item: AA2JXG
Cross Reference: 10M961
£624.09

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 5/8"
Head Height 0.163"
Head Type Hex Washer
Length 3/4"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat