|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 637080-BR Self Drill Screw Bugle #8 3 Inch Length - Pack Of 1400

Model: 637080-BR
Item: AA2KJG
Cross Reference: 10N477
£102.45

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.346"
Head Type Bugle
Length 3"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat