|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 637070-BR Self Drill Screw #8 2 5/8 Inch Length - Pack Of 1600

Model: 637070-BR
Item: AA2KJF
Cross Reference: 10N475
£104.91

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.346"
Head Type Bugle
Length 2-5/8"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat