|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 637060-BR Self Drill Screw #8 2 3/8 Inch Length - Pack Of 2500

Model: 637060-BR
Item: AA2KJE
Cross Reference: 10N473
£143.49

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.346"
Head Type Bugle
Length 2-3/8"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat