|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 637010-BR Self Drill Screw Bugle #6 1 Inch Length - Pack Of 10000

Model: 637010-BR
Item: AA2KHY
Cross Reference: 10N463
£222.75

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Phosphate
Head Dia. 0.334"
Head Type Bugle
Length 1"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat