|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636520-BR Self Drill Screw Wafer Head #10 - Pack Of 3000

Model: 636520-BR
Item: AA2KHJ
Cross Reference: 10N450
£322.85

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.472"
Head Height 0.150"
Head Type Wafer
Length 1-1/2"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat