|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636505-BR Self Drill Screw Wafer #8 1 Inch Length - Pack Of 5000

Model: 636505-BR
Item: AA2KHF
Cross Reference: 10N447
£294.88

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.472"
Head Height 0.150"
Head Type Wafer
Length 1"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat