|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636396-BR Self Drill Screw Pan #12 2 1/2 Inch - Pack Of 1500

Model: 636396-BR
Item: AA2KHC
Cross Reference: 10N443
£167.98

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #3
Finish Zinc Plated
Head Dia. 0.425"
Head Height 0.151"
Head Type Pan
Length 2-1/2"
Material 1018-1022 Steel
Size #12
System of Measurement Inch
Online - Live Chat