|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636390-BR Self Drill Screw Pan #12 1 1/2 Inch - Pack Of 4000

Model: 636390-BR
Item: AA2KHA
Cross Reference: 10N441
£299.71

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #3
Finish Zinc Plated
Head Dia. 0.425"
Head Height 0.151"
Head Type Pan
Length 1-1/2"
Material 1018-1022 Steel
Size #12
System of Measurement Inch
Online - Live Chat