|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636378-BR Self Drill Screw Pan #10 2 1/2 Inch - Pack Of 2000

Model: 636378-BR
Item: AA2KGW
Cross Reference: 10N437
£161.04

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.370"
Head Height 0.133"
Head Type Pan
Length 2-1/2"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat