|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636369-BR Self Drill Screw Pan #10 1 Inch Length - Pack Of 5000

Model: 636369-BR
Item: AA2KGT
Cross Reference: 10N434
£205.97

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.370"
Head Height 0.133"
Head Type Pan
Length 1"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat