|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636363-BR Self Drill Screw Pan #10 5/8 Inch - Pack Of 9000

Model: 636363-BR
Item: AA2KGQ
Cross Reference: 10N432
£298.35

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.370"
Head Height 0.133"
Head Type Pan
Length 5/8"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat