|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636352-BR Self Drill Screw #6 1 1/8 Inch Length - Pack Of 10000

Model: 636352-BR
Item: AA2KJA
Cross Reference: 10N466
£270.77

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.334"
Head Type Bugle
Length 1-1/8"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat