|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636348-BR Self Drill Screw Pan #8 5/8 Inch Length - Pack Of 10000

Model: 636348-BR
Item: AA2KGK
Cross Reference: 10N427
£258.24

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.319"
Head Height 0.115"
Head Type Pan
Length 5/8"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat