|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636333-BR Self Drill Screw Pan #6 1/2 Inch Length - Pack Of 15000

Model: 636333-BR
Item: AA2KGE
Cross Reference: 10N422
£246.28

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.270"
Head Height 0.097"
Head Type Pan
Length 1/2"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat