|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636330-BR Self Drill Screw Pan #6 3/8 Inch Pk 15000

Model: 636330-BR
Item: AA2KGD
Cross Reference: 10N421
£249.56

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.270"
Head Height 0.097"
Head Type Pan
Length 3/8"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat