|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636304-BR Self Drill Screw Pan Framing #7 - Pack Of 10000

Model: 636304-BR
Item: AA2KHL
Cross Reference: 10N452
£197.88

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.311"
Head Height 0.114"
Head Type Pan
Length 7/16"
Material 1018-1022 Steel
Size #7
System of Measurement Inch
Online - Live Chat