|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636258-BR Self Drill Screw Hex #12 1 Inch Length - Pack Of 3500

Model: 636258-BR
Item: AA2JWU
Cross Reference: 10M949
£209.25

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.431"
Head Height 0.206"
Head Type Hex Washer
Length 1"
Material 1018-1022 Steel
Size #12
System of Measurement Inch
Online - Live Chat