|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636240-BR Self Drill Screw Hex #10 5/8 Inch Length - Pack Of 6000

Model: 636240-BR
Item: AA2JWL
Cross Reference: 10M942
£219.28

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 5/16"
Finish Zinc Plated
Head Dia. 0.413"
Head Height 0.163"
Head Type Hex Washer
Length 5/8"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat