|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636222-BR Self Drill Screw Hex Washer #8 - Pack Of 5000

Model: 636222-BR
Item: AA2JWJ
Cross Reference: 10M940
£226.42

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 1/4"
Finish Zinc Plated
Head Dia. 0.347"
Head Height 0.143"
Head Type Hex Washer
Length 1-1/2"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat