|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636202-BR Self Drill Screw Hex #6 1/2 Inch Length - Pack Of 15000

Model: 636202-BR
Item: AA2JWC
Cross Reference: 10M934
£277.71

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 1/4"
Finish Zinc Plated
Head Dia. 0.328"
Head Height 0.118"
Head Type Hex Washer
Length 1/2"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat