|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636200-BR Self Drill Screw Hex #6 3/8 Inch Length - Pack Of 20000

Model: 636200-BR
Item: AA2JWB
Cross Reference: 10M933
£416.19

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Hex
Driver Size 1/4"
Finish Zinc Plated
Head Dia. 0.328"
Head Height 0.118"
Head Type Hex Washer
Length 3/8"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Online - Live Chat