|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636102-BR Self Drill Screw Modified #10 - Pack Of 6500

Model: 636102-BR
Item: AA2KHX
Cross Reference: 10N462
£247.05

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.460"
Head Height 0.100"
Head Type Modified Truss/K-Lath
Length 3/4"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Online - Live Chat