|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 636016-BR Self Drill Screw Modified #8 - Pack Of 6000

Model: 636016-BR
Item: AA2KHR
Cross Reference: 10N457
£264.60

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Self Drill Screw
Drive Type Phillips
Driver Size #2
Finish Zinc Plated
Head Dia. 0.433"
Head Height 0.112"
Head Type Modified Truss/K-Lath
Length 1-1/4"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Online - Live Chat