|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 635150-BR Drywall Screw Bugle #10 6 Inch Length - Pack Of 500

Model: 635150-BR
Item: AA2KKJ
Cross Reference: 10N515
£144.65

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Zinc Yellow
Head Dia. 0.362"
Head Type Bugle
Length 6"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Thread Type Coarse
Online - Live Chat