|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 635120-BR Drywall Screw Bugle #10 4 Inch Length - Pack Of 1000

Model: 635120-BR
Item: AA2KKF
Cross Reference: 10N512
£167.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Zinc Yellow
Head Dia. 0.362"
Head Type Bugle
Length 4"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Thread Type Coarse
Online - Live Chat