|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 635110-BR Drywall Screw Bugle #10 3 1/2 Inch - Pack Of 1000

Model: 635110-BR
Item: AA2KKE
Cross Reference: 10N510
£107.04

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Zinc Yellow
Head Dia. 0.362"
Head Type Bugle
Length 3-1/2"
Material 1018-1022 Steel
Size #10
System of Measurement Inch
Thread Type Coarse
Online - Live Chat