|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 635080-BR Drywall Screw Bugle #8 3 Inch Length - Pack Of 2000

Model: 635080-BR
Item: AA2KKD
Cross Reference: 10N508
£105.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Zinc Yellow
Head Dia. 0.330"
Head Type Bugle
Length 3"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Thread Type Coarse
Online - Live Chat