|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 635070-BR Drywall Screw Bugle #8 2 1/2 Inch - Pack Of 2500

Model: 635070-BR
Item: AA2KKC
Cross Reference: 10N506
£118.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Zinc Yellow
Head Dia. 0.330"
Head Type Bugle
Length 2-1/2"
Material 1018-1022 Steel
Size #8
System of Measurement Inch
Thread Type Coarse
Online - Live Chat