|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 635050-BR Drywall Screw Bugle #6 2 Inch Length - Pack Of 3500

Model: 635050-BR
Item: AA2KJY
Cross Reference: 10N499
£99.24

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Zinc Yellow
Head Dia. 0.330"
Head Type Bugle
Length 2"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Thread Type Coarse
Online - Live Chat