|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

PORTEOUS 635020-BR Drywall Screw Bugle #6 1 1/8 Inch - Pack Of 10000

Model: 635020-BR
Item: AA2KJV
Cross Reference: 10N492
£190.54

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drywall Screws
Drive Phillips
Driver Size #2
Finish Zinc Yellow
Head Dia. 0.330"
Head Type Bugle
Length 1-1/8"
Material 1018-1022 Steel
Size #6
System of Measurement Inch
Thread Type Coarse
Online - Live Chat